Shop All Indexable Milling Cutters
Walter
Indexable Slitting Cutter, 160.00mm Cutter Dia, 7 Inserts, 46.00mm Cut Depth, F4253 Series
Mfr # F4253.B40.160.Z07.12
Zoro # G8145821
product price: $2,154.99
/ea
Free Shipping & Returns
$2,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 160.00mm
- Series F4253
- Depth of Cut 46.00mm
- Number of Inserts 7
- Arbor Dia. 160.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4253.B40.160.Z07.12
- Zoro # G8145821
- Country of Origin Czechia
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 160.00mm |
Depth of Cut | 46.00mm |
Arbor Dia. | 160.00mm |
Overall Width | 12.00mm |
Hub Outside Dia. | 65.00mm |
Details
Item | Indexable Slitting Cutter |
Series | F4253 |
Number of Inserts | 7 |
Number of Inserts Required | 7 |
Toolholder Style | F4253.B |
Coolant Fed | Non-Coolant Through |
ISO Number | F4253.B40.160.Z07.12 |
ANSI Code | F4253.B40.160.Z07.12 |
Features | 2 + 2 Cutting Edges per Indexable Insert, Adjustable Runout, Cross-Toothed, Cuts on Three Sides |
Compatible Hardware | FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw |
Cutting Application | Slot Milling |
Description
Indexable Slitting Cutter, Cutter Dia. 160.00mm, Number of Inserts 7, ANSI Code F4253.B40.160.Z07.12, Arbor Dia. 160.00mm, Compatible Hardware FS2079 T9IP Clamping Screw, FS2082 Adjusting Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink Rapid Shrink Propane Fired Heat Tool Kit (DS-RS1000)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM (MX90B)
- KNIPEX Spare Blades for 90 25 20, 90 10 185 and (90 29 01)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Walter Indexable Milling Cutters