Shop All Indexable Milling Cutters
Walter
Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4153 Series
Mfr # F4153.B32.100.Z05.06
Zoro # G8282477
Free Shipping & Returns
$1,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 100.00mm
- Series F4153
- Depth of Cut 24.00mm
- Number of Inserts 5
- Arbor Dia. 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4153.B32.100.Z05.06
- Zoro # G8282477
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 100.00mm |
Depth of Cut | 24.00mm |
Arbor Dia. | 100.00mm |
Shank Dia. (In.) | 1.26 |
Diameter | 3.937" |
Cutting Length | 0.236" |
Overall Length (In.) | 0.472 |
Hub Outside Dia. | 50.00mm |
Overall Width | 12.00mm |
Description
Indexable Slitting Cutter, Cutter Dia. 100.00mm, Number of Inserts 5, ANSI Code F4153.B32.100.Z05.06, Arbor Dia. 100.00mm, Compatible Hardware FS2077 T9IP Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Slot Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8" R8 Round Collet (3900-0818)
- NOVA 100MM Jaws (JS100N)
- KEYSCO TOOLS Dent Repair Kit, Red, Pulls Out Dents (77081)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Walter Indexable Milling Cutters