Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 2" Cutter Dia, 2 Inserts, 1.5750 in Cut Depth, F2339 Series
Mfr # F2339.UW51.051.Z02.40
Zoro # G7908232
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Series F2339
- Depth of Cut 1.5750 in
- Number of Inserts 2
- Nomenclature F2339.UW51.051.Z02.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2339.UW51.051.Z02.40
- Zoro # G7908232
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2" |
Depth of Cut | 1.5750 in |
Shank Dia. (In.) | 2 |
Diameter | 2.000" |
Cutting Length | 1.575" |
Overall Length (In.) | 6.4 |
Shank Dia. | 2 in |
Overall Length | 6.4000 in |
Shank Length | 3-1/4 in |
Max. Cutting Dia. | 2 in |
Head Projection Length | 3.1500 in |
Head Dia. | 2 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2 in, Depth of Cut 1.5750 in, Shank Dia. 2 in, Overall Length 6.4000 in, Compatible Hardware FS1152 T30 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- ALDEN Drill/Extractor Set, 2 PC, #4-1/4 In Cap (8420P)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- Walter Indexable Milling Cutters