Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 1.260" Cutter Dia, 1 Inserts, 5/8 in Cut Depth, F2139 Series
Mfr # F2139.U5.38.240.32
Zoro # G8392027
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 1.260"
- Series F2139
- Depth of Cut 5/8 in
- Number of Inserts 1
- Insert Screw FS395 Torx 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.U5.38.240.32
- Zoro # G8392027
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.260" |
Depth of Cut | 5/8 in |
Shank Dia. (In.) | 1.5 |
Overall Length (In.) | 9.449 |
Cutting Length | 0.630" |
Diameter | 1.260" |
Insert Size | 320. |
Overall Length | 9.4490 in |
Shank Dia. | 1-1/2 in |
Shank Length | 119.00mm |
Head Dia. | 1-1/4 in |
Max. Cutting Dia. | 1-1/4 in |
Head Projection Length | 4-3/4 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 5/8 in, Shank Dia. 1-1/2 in, Overall Length 9.4490 in, Compatible Hardware FS395 T30 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 1", Conduit (1097010)
- INSIZE Spring Divider, Steel, 6" Range (7260-150)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 (C23844)
- ACDELCO G12 K92 Combo- 1/4" & 3/8" Cordless Ratchet Wrench, 2-Battery (ARW1209-K92)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Walter Indexable Milling Cutters