Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 1.250" Cutter Dia, 2 Inserts, 0.9840 in Cut Depth, F2339 Series
Mfr # F2339.UW31.031.Z02.25
Zoro # G8312656
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.250"
- Series F2339
- Depth of Cut 0.9840 in
- Number of Inserts 2
- Overall Length (In.) 4.219
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2339.UW31.031.Z02.25
- Zoro # G8312656
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.250" |
Depth of Cut | 0.9840 in |
Overall Length (In.) | 4.219 |
Diameter | 1.250" |
Shank Dia. (In.) | 1.25 |
Cutting Length | 0.984" |
Shank Dia. | 1-1/4 in |
Overall Length | 5-1/4 in |
Head Projection Length | 2.9530 in |
Head Dia. | 1-1/4 in |
Max. Cutting Dia. | 1-1/4 in |
Shank Length | 2.2800 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/4 in, Depth of Cut 0.9840 in, Shank Dia. 1-1/4 in, Overall Length 5-1/4 in, Compatible Hardware FS1165 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- PROTO Metric L Key, 10 mm Tip Size, 4 19/64 in Long, 39 mm Short (J46322)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (16612)
- MARSHALLTOWN Coke Trowel, Duck Bill, 10 x 2 in (73)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- Walter Indexable Milling Cutters