Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 1.000" Cutter Dia, 2 Inserts, 1.2600 in Cut Depth, F2339 Series
Mfr # F2339.UZ31.026.Z02.32
Zoro # G8118932
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.000"
- Series F2339
- Depth of Cut 1.2600 in
- Number of Inserts 2
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2339.UZ31.026.Z02.32
- Zoro # G8118932
- UPC # 00007808277276
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.000" |
Depth of Cut | 1.2600 in |
Shank Dia. (In.) | 1.25 |
Cutting Length | 1.260" |
Overall Length (In.) | 5.99 |
Diameter | 1.000" |
Shank Dia. | 1-1/4 in |
Overall Length | 5.9900 in |
Max. Cutting Dia. | 1 in |
Shank Length | 2-1/4 in |
Head Projection Length | 3-3/4 in |
Head Dia. | 1 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 1.2600 in, Shank Dia. 1-1/4 in, Overall Length 5.9900 in, Compatible Hardware FS378 T15 Clamping Screw, FS923 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 15/16" dia., 2" Cutting D (63134238042)
- KUBINEC Kubinec PW1800-3K 0.625 in. x 3000 ft. Cable Pulling Tape with 1800 lbs Tensile Strength - White (PW1800/3K)
- POSI LOCK Center Bolt (11658)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- Walter Milling Cutters