Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 1.000" Cutter Dia, 2 Inserts, 1.2600 in Cut Depth, F2339 Series
Mfr # F2339.UW26.026.Z02.32
Zoro # G7970261
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.000"
- Series F2339
- Depth of Cut 1.2600 in
- Number of Inserts 2
- Shank Dia. (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2339.UW26.026.Z02.32
- Zoro # G7970261
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.000" |
Depth of Cut | 1.2600 in |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 4.415 |
Cutting Length | 1.260" |
Diameter | 1.000" |
Overall Length | 4.4150 in |
Shank Dia. | 1 in |
Max. Cutting Dia. | 1 in |
Details
Item | Indexable Profiling End Mill |
Series | F2339 |
Number of Inserts | 2 |
Material | All ISO |
Left/Right Hand | Right |
Nomenclature | F2339.UW26.026.Z02.32 |
Insert Screw | FS923 Torx 8 |
Number of Inserts Required | 2 |
Cutting Edge Type | Carbide |
Compatible Hardware | FS923 Torx 8 |
ISO Number | F2339.UW26.026.Z02.32 |
Insert Style | XD.. |
Includes | FS923 Torx 8 |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 1.2600 in, Shank Dia. 1 in, Overall Length 4.4150 in, Compatible Hardware FS923 Torx 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- EKLIND Screwdriver, Ball End, 9 3/4" L (91116)
- STARRETT 3Ft 8 7/8" Bulk Portaband Bimetal Pb 14 Tpi (BM14B)
- MILWAUKEE TOOL 3/8 in. Drive 13mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0013)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Walter Indexable Milling Cutters