Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.984" Cutter Dia, 5 Inserts, 5.00mm Cut Depth, F2234 Series
Mfr # F2234.T28.035.Z05.05
Zoro # G8457224
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.984"
- Series F2234
- Depth of Cut 5.00mm
- Number of Inserts 5
- Torx Wrench T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2234.T28.035.Z05.05
- Zoro # G8457224
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.984" |
Depth of Cut | 5.00mm |
Cutting Length | 0.197" |
Overall Length (In.) | 2.717 |
Shank Dia. (In.) | 1.102 |
Diameter | 0.984" |
Insert Size | 1003M0 |
Overall Length | 69.00mm |
Head Dia. | 35.00mm |
Max. Cutting Dia. | 35.00mm |
Head Projection Length | 40.00mm |
Connection Size | T28 |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 35.00mm, Depth of Cut 5.00mm, Overall Length 69.00mm, ANSI Code F2234.T28.035.Z05.05, Compatible Hardware FS920 T15 Clamping Screw, Connection Size T28, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Blade Replacment S3-S4 Kivs (SP-017)
- CAPRI TOOLS 1/2 in Drive 3, 6 and 12 in Wobble Impact Extension Bar Set, 3 pcs (5-8151)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J07525L)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- Walter Milling Cutters