Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.984" Cutter Dia, 1 Inserts, 0.4920 in Cut Depth, F2139 Series
Mfr # F2139.U5.31.210.25
Zoro # G8247976
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.984"
- Series F2139
- Depth of Cut 0.4920 in
- Number of Inserts 1
- Left/Right Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2139.U5.31.210.25
- Zoro # G8247976
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.984" |
Depth of Cut | 0.4920 in |
Diameter | 0.984" |
Shank Dia. (In.) | 1.25 |
Overall Length (In.) | 8.268 |
Cutting Length | 0.492" |
Insert Size | 320. |
Shank Dia. | 1-1/4 in |
Overall Length | 8-1/4 in |
Shank Length | 112.00mm |
Head Dia. | 1 in |
Head Projection Length | 3.8580 in |
Max. Cutting Dia. | 1 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1 in, Depth of Cut 0.4920 in, Shank Dia. 1-1/4 in, Overall Length 8-1/4 in, Compatible Hardware FS394 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Pm2700 Shaper, 5Hp, 1Ph Dro, Casters (Avail (1280101C)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel, Color: Black (13A667)
- STRAUSS Needle File, Swiss, Triangular, 5-1/2 In. L (NF2132D126)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0521)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- Walter Indexable Milling Cutters