Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.787" Cutter Dia, 2 Inserts, 10.00mm Cut Depth, F2231 Series
Mfr # F2231.T36.040.Z02.10
Zoro # G8292207
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.787"
- Series F2231
- Depth of Cut 10.00mm
- Number of Inserts 2
- Overall Length (In.) 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2231.T36.040.Z02.10
- Zoro # G8292207
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.787" |
Depth of Cut | 10.00mm |
Overall Length (In.) | 3.15 |
Cutting Length | 0.394" |
Shank Dia. (In.) | 1.417 |
Diameter | 0.787" |
Insert Size | 2006M0 |
Shank Dia. | 36.00mm |
Overall Length | 80.00mm |
Max. Cutting Dia. | 40.00mm |
Head Dia. | 40.00mm |
Head Projection Length | 45.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 40.00mm, Depth of Cut 10.00mm, Shank Dia. 36.00mm, Overall Length 80.00mm, ANSI Code F2231.T36.040.Z02.10, Compatible Hardware FS1010 T20 Clamping Screw, FS1022 Clamp, FS1031 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Switch (1607200155)
- RIDGID Double Cutter, 3 In. W, Steel (T-413)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-20-5PK)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 5 lb Capacity) (HT-2)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Walter Indexable Milling Cutters