Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.787" Cutter Dia, 1 Inserts, 0.3940 in Cut Depth, F2139 Series
Mfr # F2139.U5.26.190.20
Zoro # G8269125
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.787"
- Cutter Dia. 0.787"
- Series F2139
- Depth of Cut 0.3940 in
- Number of Inserts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.U5.26.190.20
- Zoro # G8269125
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutting Dia. | 0.787" |
Cutter Dia. | 0.787" |
Depth of Cut | 0.3940 in |
Cutting Length | 0.394" |
Overall Length (In.) | 7.48 |
Shank Dia. (In.) | 1 |
Overall Length | 7.4800 in |
Diameter | 0.787" |
Insert Size | 320. |
Shank Dia. | 1 in |
Head Dia. | 3/4 in |
Head Projection Length | 2.9920 in |
Shank Length | 114.00mm |
Max. Cutting Dia. | 3/4 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 0.3940 in, Shank Dia. 1 in, Overall Length 7.4800 in, Compatible Hardware FS392 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Tool Belt, Shirt Keeper, Gray, Rubber (9074B)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 15/32, 1-1/4 Cut L (04317)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- Walter Indexable Milling Cutters