Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.750" Cutter Dia, 2 Inserts, 1.1020 in Cut Depth, F2339 Series
Mfr # F2339.UZ26.019.Z02.28
Zoro # G8217876
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.750"
- Series F2339
- Depth of Cut 1.1020 in
- Number of Inserts 2
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2339.UZ26.019.Z02.28
- Zoro # G8217876
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.750" |
Depth of Cut | 1.1020 in |
Cutting Length | 1.102" |
Diameter | 0.750" |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 5.203 |
Overall Length | 5-1/4 in |
Head Projection Length | 3 in |
Shank Length | 2.2800 in |
Head Dia. | 3/4 in |
Shank Dia. | 1 in |
Max. Cutting Dia. | 3/4 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3/4 in, Depth of Cut 1.1020 in, Shank Dia. 1 in, Overall Length 5-1/4 in, Compatible Hardware FS1013 T8 Clamping Screw, FS923 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E8 55mm 3/8 Sq. Drive (23325-E8)
- WILLIAMS Single Set Torque Screwdriver, 6 1/4" L (401SPW)
- TE-CO Std Grip Edge Clamp, 5/8"X2" (33717)
- DRILL AMERICA m27x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X2)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- Walter Milling Cutters