Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.630" Cutter Dia, 1 Inserts, 0.3150 in Cut Depth, F2139 Series
Mfr # F2139.U5.19.175.16
Zoro # G7824661
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.630"
- Series F2139
- Depth of Cut 0.3150 in
- Number of Inserts 1
- Nomenclature F2139.U5.19.175.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.U5.19.175.16
- Zoro # G7824661
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.630" |
Depth of Cut | 0.3150 in |
Shank Dia. (In.) | 0.75 |
Cutting Length | 0.315" |
Overall Length (In.) | 6.89 |
Diameter | 0.630" |
Insert Size | 320. |
Shank Dia. | 3/4 in |
Overall Length | 6.8900 in |
Shank Length | 110.00mm |
Head Projection Length | 2.5590 in |
Head Dia. | 5/8 in |
Max. Cutting Dia. | 5/8 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.3150 in, Shank Dia. 3/4 in, Overall Length 6.8900 in, Compatible Hardware FS392 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A4X50)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- GEDORE Fixed Spanner Wrench, 30 to 32mm Capacity (40 Z 30-32)
- DAVIES Shift Knob, Ball Knob, 1/2-13 Size, 1.29"L, HR Phenolic (0085-C)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- Walter Milling Cutters