Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.630" Cutter Dia, 1 Inserts, 0.3150 in Cut Depth, F2139 Series
Mfr # F2139.U5.15.140.16
Zoro # G8136983
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.630"
- Series F2139
- Depth of Cut 0.3150 in
- Number of Inserts 1
- Material All ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.U5.15.140.16
- Zoro # G8136983
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.630" |
Depth of Cut | 0.3150 in |
Shank Dia. (In.) | 0.625 |
Cutting Length | 0.315" |
Diameter | 0.630" |
Overall Length (In.) | 5.512 |
Insert Size | 320. |
Shank Dia. | 5/8 in |
Overall Length | 5-1/2 in |
Shank Length | 4 in |
Head Dia. | 5/8 in |
Max. Cutting Dia. | 5/8 in |
Head Projection Length | 1.4170 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/8 in, Depth of Cut 0.3150 in, Shank Dia. 5/8 in, Overall Length 5-1/2 in, Compatible Hardware FS392 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 3/4-10 Nc (98215)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (507003)
- TOOLPRO Rear Outer Right Leg for TP03648 (TPS5036RM)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32017)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- Walter Milling Cutters