Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.591" Cutter Dia, 3 Inserts, 5.00mm Cut Depth, F2234 Series
Mfr # F2234.T22.025.Z03.05
Zoro # G8417026
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.591"
- Series F2234
- Depth of Cut 5.00mm
- Number of Inserts 3
- Cutting Length 0.197"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2234.T22.025.Z03.05
- Zoro # G8417026
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.591" |
Depth of Cut | 5.00mm |
Cutting Length | 0.197" |
Diameter | 0.591" |
Shank Dia. (In.) | 0.866 |
Overall Length (In.) | 2.283 |
Insert Size | 1003M0 |
Overall Length | 58.00mm |
Max. Cutting Dia. | 25.00mm |
Head Dia. | 25.00mm |
Head Projection Length | 35.00mm |
Connection Size | T22 |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 25.00mm, Depth of Cut 5.00mm, Overall Length 58.00mm, ANSI Code F2234.T22.025.Z03.05, Compatible Hardware FS920 T15 Clamping Screw, Connection Size T22, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO EXTENSION 1/2DR 10 WOBBLE (PO5463W)
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Walter Milling Cutters