Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 2 Inserts, 6.00mm Cut Depth, F2231 Series
Mfr # F2231.W.024.Z02.06.L
Zoro # G8008314
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F2231
- Depth of Cut 6.00mm
- Number of Inserts 2
- Insert Screw FS359 Torx 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2231.W.024.Z02.06.L
- Zoro # G8008314
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 6.00mm |
Shank Dia. (In.) | 0.984 |
Diameter | 0.472" |
Cutting Length | 0.236" |
Overall Length (In.) | 5.118 |
Insert Size | 1204M0 |
Shank Dia. | 25.00mm |
Overall Length | 130.00mm |
Head Dia. | 24.00mm |
Shank Length | 57.00mm |
Max. Cutting Dia. | 24.00mm |
Head Projection Length | 73.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 24.00mm, Depth of Cut 6.00mm, Shank Dia. 25.00mm, Overall Length 130.00mm, ANSI Code F2231.W.024.Z02.06.L, Compatible Hardware FS1035 Clamp, FS359 T15 Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" High Speed Steel Square Push Broach (2006-0122)
- WESTWARD 3/8 in Drive Impact Socket Bit T45, SAE (4LYZ7)
- ST LOUIS PNEUMATIC Heavy Duty Hammer (SLP-85300)
- KODIAK CUTTING TOOLS .062 HSS Chucking Reamer Straight Flute Straight Shank (5473116)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- HHIP 12P 7 145 Degree Gear Cutter (2041-1277)
- Walter Milling Cutters