Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 2 Inserts, 0.2360 in Cut Depth, F2231 Series
Mfr # F2231.T22.024.Z02.06
Zoro # G7878114
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F2231
- Depth of Cut 0.2360 in
- Number of Inserts 2
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2231.T22.024.Z02.06
- Zoro # G7878114
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 0.2360 in |
Cutting Length | 0.236" |
Shank Dia. (In.) | 0.866 |
Overall Length (In.) | 2.283 |
Diameter | 0.472" |
Insert Size | 1204M0 |
Shank Dia. | 22.00mm |
Overall Length | 58.00mm |
Head Dia. | 24.00mm |
Head Projection Length | 63.50mm |
Max. Cutting Dia. | 1-1/2 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1-1/2 in, Depth of Cut 0.2360 in, Shank Dia. 22.00mm, Overall Length 58.00mm, ANSI Code F2231.T22.024.Z02.06, Compatible Hardware FS1035 Clamp, FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935CU-21S)
- ZORO SELECT Bushing/Mandrel, 10-32, For 5TUW2/5TUW3 (5PWZ3)
- MILWAUKEE TOOL MULTI BLADES. 1-3/8" MULTI BLADE (49-25-1233,49-25-1521)
- PROTO 9 4/11 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292WRXL)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- Walter Milling Cutters