Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 1 Inserts, 0.2360 in Cut Depth, F2139 Series
Mfr # F2139.U5.15.160.12
Zoro # G8092935
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F2139
- Depth of Cut 0.2360 in
- Number of Inserts 1
- Left/Right Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.U5.15.160.12
- Zoro # G8092935
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 0.2360 in |
Overall Length (In.) | 6.299 |
Cutting Length | 0.236" |
Shank Dia. (In.) | 0.625 |
Diameter | 0.472" |
Insert Size | 320. |
Overall Length | 6.2990 in |
Shank Dia. | 5/8 in |
Head Dia. | 1/2 in |
Head Projection Length | 2.3030 in |
Max. Cutting Dia. | 1/2 in |
Shank Length | 4 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Depth of Cut 0.2360 in, Shank Dia. 5/8 in, Overall Length 6.2990 in, Compatible Hardware FS391 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bolt Cutters with Steel Handles, 30-Inch (63330)
- INGERSOLL-RAND 1/4 Inch Drive 72 Teeth Sealed Head Ratchet (759997X)
- URREA Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle (1433G)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #43 (44113)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- Walter Milling Cutters