Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 1 Inserts, 0.2360 in Cut Depth, F2139 Series
Mfr # F2139.U5.13.130.12
Zoro # G8257216
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F2139
- Depth of Cut 0.2360 in
- Number of Inserts 1
- Shank Dia. (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2139.U5.13.130.12
- Zoro # G8257216
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 0.2360 in |
Shank Dia. (In.) | 0.5 |
Cutting Length | 0.236" |
Overall Length (In.) | 5.118 |
Diameter | 0.472" |
Insert Size | 320. |
Shank Dia. | 1/2 in |
Overall Length | 5-1/8 in |
Max. Cutting Dia. | 1/2 in |
Shank Length | 98.00mm |
Head Projection Length | 1-1/4 in |
Head Dia. | 1/2 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Depth of Cut 0.2360 in, Shank Dia. 1/2 in, Overall Length 5-1/8 in, Compatible Hardware FS391 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Head (HCFC5041)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Silver Metallic, Comp: Stainless Steel (K0117.3A43)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- SUMITOMO ANXA16125RS22 (2S00558)
- Walter Indexable Milling Cutters