Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 1 Inserts, 0.2360 in Cut Depth, F2139 Series
Mfr # F2139.T09.012.Z02.06
Zoro # G8175264
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F2139
- Depth of Cut 0.2360 in
- Number of Inserts 1
- Number of Inserts Required 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.T09.012.Z02.06
- Zoro # G8175264
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 0.2360 in |
Shank Dia. (In.) | 0.382 |
Diameter | 0.472" |
Cutting Length | 0.236" |
Overall Length (In.) | 1.535 |
Insert Size | 320. |
Shank Dia. | 0.3820 in |
Overall Length | 1-1/2 in |
Head Projection Length | 0.9840 in |
Max. Cutting Dia. | 1/2 in |
Head Dia. | 1/2 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Depth of Cut 0.2360 in, Shank Dia. 0.3820 in, Overall Length 1-1/2 in, Compatible Hardware FS391 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- BETA Combination Wrench, Metric, 19mm Size (000420319)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T20 L.28 mm (01350020)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 24 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91430-07-09-1/2)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- SUMITOMO TSXM13200R (2200AUB)
- Walter Milling Cutters