Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.472" Cutter Dia, 1 Inserts, 0.2360 in Cut Depth, F2139 Series
Mfr # F2139.5.12.130.12
Zoro # G8069302
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.472"
- Series F2139
- Depth of Cut 0.2360 in
- Number of Inserts 1
- Nomenclature F2139.5.12.130.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2139.5.12.130.12
- Zoro # G8069302
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.472" |
Depth of Cut | 0.2360 in |
Overall Length (In.) | 5.118 |
Cutting Length | 0.236" |
Diameter | 0.472" |
Shank Dia. (In.) | 0.472 |
Insert Size | 320. |
Shank Dia. | 0.4720 in |
Overall Length | 5-1/8 in |
Shank Length | 98.00mm |
Max. Cutting Dia. | 1/2 in |
Head Projection Length | 1-1/4 in |
Head Dia. | 1/2 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 1/2 in, Depth of Cut 0.2360 in, Shank Dia. 0.4720 in, Overall Length 5-1/8 in, Compatible Hardware FS391 T20 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- FOWLER 6 Rigid 4R EZ Read Rule (523370060)
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.05 hp (CP9104Q)
- DIABLO 9 in. Bi-Metal Fleam Grind Reciprocating Saw Blade 5 TPI 5 pk (DS0905FG5)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- Walter Milling Cutters