Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.394" Cutter Dia, 2 Inserts, 5.00mm Cut Depth, F2231 Series
Mfr # F2231.T18.020.Z02.05
Zoro # G7887634
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.394"
- Series F2231
- Depth of Cut 5.00mm
- Number of Inserts 2
- Number of Inserts Required 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2231.T18.020.Z02.05
- Zoro # G7887634
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.394" |
Depth of Cut | 5.00mm |
Cutting Length | 0.197" |
Shank Dia. (In.) | 0.709 |
Overall Length (In.) | 2.008 |
Diameter | 0.394" |
Insert Size | 10T3M0 |
Overall Length | 51.00mm |
Shank Dia. | 18.50mm |
Head Dia. | 20.00mm |
Head Projection Length | 35.00mm |
Max. Cutting Dia. | 24.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 24.00mm, Depth of Cut 5.00mm, Shank Dia. 18.50mm, Overall Length 51.00mm, ANSI Code F2231.T18.020.Z02.05, Compatible Hardware FS920 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Roughing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 pc. Single-Piece Carbide Hole Cutter Set (49-22-8610)
- MILWAUKEE TOOL 11 IN 1 SCREWDRIVER (ML48-22-2760)
- DEWALT Battery Adapter for Li-Ion 20V (DCA2203C)
- C.K TOOLS C. K Tools 330013 Wire Stripper Size 2 Range 30 To 20 Awg (330013)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- Walter Milling Cutters