Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.315" Cutter Dia, 1 Inserts, 0.1570 in Cut Depth, F2139 Series
Mfr # F2139.U5.09.110.08
Zoro # G7849161
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.315"
- Series F2139
- Depth of Cut 0.1570 in
- Number of Inserts 1
- Overall Length (In.) 4.331
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2139.U5.09.110.08
- Zoro # G7849161
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.315" |
Depth of Cut | 0.1570 in |
Overall Length (In.) | 4.331 |
Cutting Length | 0.157" |
Shank Dia. (In.) | 0.393 |
Diameter | 0.315" |
Insert Size | 320. |
Overall Length | 4.3310 in |
Shank Dia. | 3/8 in |
Max. Cutting Dia. | 5/16 in |
Head Dia. | 0.3120 in |
Head Projection Length | 1.0630 in |
Shank Length | 83.00mm |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 5/16 in, Depth of Cut 0.1570 in, Shank Dia. 3/8 in, Overall Length 4.3310 in, Compatible Hardware FS397 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Apron, Tool Apron, White, Canvas, 5 Pockets (5MZL4)
- J.W. WINCO GN6336.5-ST-40-5/16X18-24 Hand Knob (6336.5-ST-40-5/16X18-24)
- EPPINGER R78691B BMT65, Drilling and milling head, angular, left hand right hand collet chuck, ER32A (7.073.282)
- SUNEX Deluxe Service Cart, Locking Top, 4 Dra (SUN8013ADLX)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- Walter Milling Cutters