Shop All Indexable Milling Cutters
Walter
Indexable Profiling End Mill, 0.315" Cutter Dia, 1 Inserts, 0.1570 in Cut Depth, F2139 Series
Mfr # F2139.5.12.140.08
Zoro # G8032105
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.315"
- Series F2139
- Depth of Cut 0.1570 in
- Number of Inserts 1
- Cutting Edge Type Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2139.5.12.140.08
- Zoro # G8032105
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.315" |
Depth of Cut | 0.1570 in |
Diameter | 0.315" |
Cutting Length | 0.157" |
Overall Length (In.) | 5.512 |
Shank Dia. (In.) | 0.472 |
Insert Size | 320. |
Overall Length | 5-1/2 in |
Shank Dia. | 0.4720 in |
Head Projection Length | 1.9690 in |
Head Dia. | 0.3150 in |
Shank Length | 90.00mm |
Max. Cutting Dia. | 0.3150 in |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 0.3150 in, Depth of Cut 0.1570 in, Shank Dia. 0.4720 in, Overall Length 5-1/2 in, Compatible Hardware FS397 T8 Clamping Screw, Cutting Application Copy Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1.7/8 6 Point 72mm 1 Sq. Drive (8400A-1.7/8)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.3086X25)
- DIABLO 3-5/8" 36 TPI HSS T-Shank Jig Saw Blades for Thin Metal 5Pk (DJT118G5)
- CMT Round Nose Router Bit, HW, 3/4 in (814.190.11)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- Walter Milling Cutters