Shop All Indexable Boring Bars
Walter
Indexable Grooving and Parting Toolholder, NCCI40-2415L-GX16-2, 5.8350 in L, High Speed Steel
Mfr # NCCI40-2415L-GX16-2
Zoro # G8312437
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.8350 in
- Shank Dia. 1-1/2 in
- Min. Bore 1.969"
- Cutting Direction Left Hand
- Insert Shape GX Grooving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # NCCI40-2415L-GX16-2
- Zoro # G8312437
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 5.8350 in |
Shank Dia. | 1-1/2 in |
Bar Dia. | 1.575" |
Depth of Cut | 0.1180 in |
Max. Grooving Width | 2.30mm |
Description
Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Left Hand, Circlip Grooves, Grooving, ANSI Code NCCI40-2415L-GX16-2, Center to Cutting Tip 27.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT160)
- TEKTON Ball End Hex and Star L-Key Set w/Holder, 41-Piece 0.050-3/8 in., 1.3-10 mm, T6-T50 (KEY91002)
- KRAFT TOOL SS Walking Seamer/Groover 3/8"R, 8"x8 (CC040BT)
- HOUGEN-OGURA 1/2 in. Round Punch (76340)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WALTER Boring bar - Threading S20S-NTSIL16-65 (S20S-NTSIL16-65)
- WALTER Walter Capto - Boring bar - negative - lever C5-PDUNR-27140-15 (C5-PDUNR-27140-15)
- WALTER Indexable Boring Bar, A16T-SVUBL2, 12 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A16T-SVUBL2)
- WALTER Indexable Parting and Grooving Tool Holder, G1221.20SR-3T10-GX16-P, 9.8062 in L (G1221.20SR-3T10-GX16-P)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPL2, (A10R-SCLPL2)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- Walter Indexable Tools