Shop All Indexable Boring Bars
Walter
Indexable Grooving and Parting Toolholder, NCAI32-3215R-GX16-2, 117.50mm L, High Speed Steel
Mfr # NCAI32-3215R-GX16-2
Zoro # G7828651
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 117.50mm
- Shank Dia. 32.00mm
- Min. Bore 1.575"
- Cutting Direction Right Hand
- Insert Shape GX Grooving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # NCAI32-3215R-GX16-2
- Zoro # G7828651
- Country of Origin Germany
- Category Indexable Boring Bars
Dimensions
Overall Length | 117.50mm |
Shank Dia. | 32.00mm |
Bar Dia. | 1.260" |
Depth of Cut | 9.00mm |
Max. Grooving Width | 3.00mm |
Shank Length | 60.00mm |
Description
Indexable Grooving and Parting Toolholder, NOVEX-CUT Internal Positive, Insert Style GX, Right Hand, Grooving, ANSI Code NCAI32-3215R-GX16-2, Center to Cutting Tip 22.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 5/32 in Round (S-35)
- MARSHALLTOWN WF948 Hand Float, 20in L Blade, 3-1/2in W Blade, 1/2in Thick Blade, Mahogany Wood Blade, Foam Handle (14520)
- OSG Spiral Point Tap Plug, 3 Flutes (1706501)
- PFERD 8" Barrette File - Swiss Pattern, Cut 2 (12513)
- WALTER Walter Capto - Boring bar - negative - lever C5-PDUNR-27140-15 (C5-PDUNR-27140-15)
- WALTER Boring bar with coolant - positive - screw E08K-SCLCR06-R (E08K-SCLCR06-R)
- WALTER Inch Indexable Boring Bars, Boring bar – Screw clamping, A10R-SCLPL2, (A10R-SCLPL2)
- WALTER Indexable Boring Bar, A12S-SCLCR3, 10 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A12S-SCLCR3)
- WALTER Indexable Boring Bar, A12S-SVUBL2, 10 in L, High Speed Steel, 35 Degrees Diamond Insert Shape (A12S-SVUBL2)
- WALTER Indexable Boring Bar, A16T-SCLCR3, 12 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A16T-SCLCR3)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- Walter Indexable Boring Bars