Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 9 Inserts, 0.197 in Cut Depth
Mfr # M5130.051-B19-09-05
Zoro # G2888456
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1970 in
- Number of Inserts 9
- Arbor Dia. 3/4 in
- Overall Length 1.5750 in
- Min. Cutting Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5130.051-B19-09-05
- Zoro # G2888456
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.1970 in |
Arbor Dia. | 3/4 in |
Overall Length | 1.5750 in |
Min. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
Number of Inserts | 9 |
Max. Speed | 40,000 RPM |
Coolant Fed | Coolant Through |
ISO Number | M5130.051-B19-09-05 |
Side Cutting Edge Angle | 90 Degrees |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
ANSI Code | M5130.051-B19-09-05 |
Cutting Application | Shoulder Milling |
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 0.1970 in, ANSI Code M5130.051-B19-09-05, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- SUPERIOR TILE CUTTER AND TOOLS Cutting Wheel, Carbide, 1/2 in., 5 pcs. (ST048)
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- KO-KEN Socket set 3/8-15/16 6 Point 300mm 10 pieces 1/2 Sq. Drive (RS4300A/10)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- SUMITOMO ANXS16030E04 (2S00574)
- Walter Indexable Milling Cutters