Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 4" Cutter Dia, 0.5910 in Cut Depth, F4042 Series
Mfr # F4042.UB38.102.Z08.15
Zoro # G8011586
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 4"
- Series F4042
- Depth of Cut 0.5910 in
- Arbor Dia. 1-1/2"
- Cutting Length 0.591"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.UB38.102.Z08.15
- Zoro # G8011586
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 4" |
Depth of Cut | 0.5910 in |
Arbor Dia. | 1-1/2" |
Cutting Length | 0.591" |
Shank Dia. (In.) | 1.5 |
Overall Length (In.) | 2.48 |
Diameter | 4.000" |
Overall Length | 63.00 mm |
Min. Cutting Dia. | 4 in |
Insert Cutting Edge Length | 15.00mm |
Max. Cutting Dia. | 4 mm |
Description
Indexable Face Mill, Max. Cutting Dia. 4 mm, Overall Length 63.00 mm, ANSI Code F4042.UB38.102.Z08.15, Compatible Hardware FS1453 T15IP Clamping Screw, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 3/8" Dr, 4mm Size, Metric Hex Bit Socket, 6 Pts (33870)
- PROTO Screw Extractor, 1/8 (J9521)
- HHIP 1/64-1/2" MT3 Integrated Drill Chuck (3701-2499)
- TITAN STEP DRILL SET 3 PC (TL16503)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- Walter Indexable Milling Cutters