Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 3.150" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F2334 Series
Mfr # F2334.B32.100.Z07.10
Zoro # G8111363
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 3.150"
- Series F2334
- Depth of Cut 10.00mm
- Number of Inserts 7
- Arbor Dia. 32.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2334.B32.100.Z07.10
- Zoro # G8111363
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 3.150" |
Depth of Cut | 10.00mm |
Arbor Dia. | 32.00mm |
Shank Dia. (In.) | 1.26 |
Cutting Length | 0.394" |
Diameter | 3.150" |
Overall Length (In.) | 1.969 |
Overall Length | 50.00mm |
Max. Cutting Dia. | 100.00mm |
Insert Cutting Edge Length | 10.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 100.00mm, Arbor Dia. 32.00mm, Depth of Cut 10.00mm, ANSI Code F2334.B32.100.Z07.10, Compatible Hardware FS1036 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 14 AWG to 26 AWG Wire Strippers Blades (CP20010-BLADE-N)
- GEARWRENCH 2 Pc. 90T Cushion Grip Locking Flex Head Ratchet Set (81275T)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #10 (54020)
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448498)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- Walter Milling Cutters