Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series
Mfr # F4048.UB26.076.Z07.10
Zoro # G8140763
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3"
- Series F4048
- Depth of Cut 10.00mm
- Number of Inserts 7
- Cutting Length 0.394"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4048.UB26.076.Z07.10
- Zoro # G8140763
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 3" |
Depth of Cut | 10.00mm |
Cutting Length | 0.394" |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 1.969 |
Diameter | 3.000" |
Overall Length | 50.00mm |
Hub Outside Dia. | 56.20mm |
Insert Cutting Edge Length | 10.00mm |
Max. Cutting Dia. | 76.90mm |
Description
Indexable Face Mill, Max. Cutting Dia. 76.90mm, Depth of Cut 10.00mm, ANSI Code F4048.UB26.076.Z07.10, Compatible Hardware FS1459 T15IP Clamping Screw, FS1519 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- VEGA Imp Socket , 3/8 Sq Dr 9 mm 12pt (20901-D)
- BOSCH 5-1/4In 14TPI HSS Jigsaw Blade, PK100 (T318B100)
- VIKING Reduced Shank Bit, 59/64in, HSS, 135 Deg (VI 29810)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- Walter Milling Cutters