Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series
Mfr # F4080.UB26.076DC.Z06.04
Zoro # G8260427
product price: $957.99
/ea
Free Shipping & Returns
$957.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 3"
- Series F4080
- Depth of Cut 4.00mm
- Number of Inserts 6
- Diameter 3.000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4080.UB26.076DC.Z06.04
- Zoro # G8260427
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 3" |
Depth of Cut | 4.00mm |
Diameter | 3.000" |
Overall Length (In.) | 1.969 |
Cutting Length | 0.157" |
Shank Dia. (In.) | 1 |
Overall Length | 50.00mm |
Hub Outside Dia. | 62.00mm |
Insert Cutting Edge Length | 4.00mm |
Max. Cutting Dia. | 86.20mm |
Description
Indexable Face Mill, Max. Cutting Dia. 86.20mm, Depth of Cut 4.00mm, ANSI Code F4080.UB26.076DC.Z06.04, Compatible Hardware FS1495 T20IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Chamfering, Circular Interpolation Milling, Face Milling (Finishing), Face Milling (Roughing), Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1-1/4 -2-1/8 Asimeto Telescoping Gauge (7487041)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- M-D Carpet Trim, 36 in L, 2 in W, Fluted Surface, Aluminum, Silver (78212)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- Walter Indexable Milling Cutters