Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.685" Cutter Dia, 7 Inserts, 0.1180 in Cut Depth, F4080 Series
Mfr # F4080.UB26.076.Z07.03
Zoro # G8307826
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 2.685"
- Series F4080
- Depth of Cut 0.1180 in
- Number of Inserts 7
- Material All ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4080.UB26.076.Z07.03
- Zoro # G8307826
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.685" |
Depth of Cut | 0.1180 in |
Overall Length (In.) | 1.969 |
Cutting Length | 0.118" |
Shank Dia. (In.) | 1 |
Diameter | 2.685" |
Overall Length | 1-31/32 in |
Max. Cutting Dia. | 3 in |
Hub Outside Dia. | 2.4410 in |
Insert Cutting Edge Length | 3.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Depth of Cut 0.1180 in, ANSI Code F4080.UB26.076.Z07.03, Compatible Hardware FS1519 Clamping Screw, FS2110 T15IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Chamfering, Circular Interpolation Milling, Face Milling (Finishing), Face Milling (Roughing), Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Quick Release Extension Bit Holder, 6" (16006)
- INGERSOLL-RAND Spacer, 0.75" x 0.75" x 0.25 (MG1-339)
- DEADON Replacement Handle, Curved, Hickory, 18" (DORHC)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- Walter Indexable Milling Cutters