Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.528" Cutter Dia, 7 Inserts, 0.2360 in Cut Depth, F2334 Series
Mfr # F2334.UB.076.Z07.06
Zoro # G8152435
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2.528"
- Series F2334
- Depth of Cut 0.2360 in
- Number of Inserts 7
- Arbor Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2334.UB.076.Z07.06
- Zoro # G8152435
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.528" |
Depth of Cut | 0.2360 in |
Arbor Dia. | 1 in |
Shank Dia. (In.) | 1 |
Diameter | 2.528" |
Cutting Length | 0.236" |
Overall Length (In.) | 2.000 |
Overall Length | 2 in |
Insert Cutting Edge Length | 6.00mm |
Max. Cutting Dia. | 3 in |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1 in, Depth of Cut 0.2360 in, ANSI Code F2334.UB.076.Z07.06, Compatible Hardware FS1519 Clamping Screw, FS378 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T27 L.28 mm (01350027)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- KRAFT TOOL Stainless Steel Inside Corner Trow, 4"x2 (PL584PF)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit (2960-22R)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- HARVEY TOOL 0.36 in. dia. x 5/8 Reach Carbide Single Form AMCE #1/2-10 ACME Thread Milling Cutter, 4 Flutes (736970-C3)
- Walter Milling Cutters