Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.520" Cutter Dia, 6 Inserts, 8.00mm Cut Depth, F2234 Series
Mfr # F2234.B.080.Z06.08
Zoro # G8293853
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2.520"
- Series F2234
- Depth of Cut 8.00mm
- Number of Inserts 6
- Arbor Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2234.B.080.Z06.08
- Zoro # G8293853
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.520" |
Depth of Cut | 8.00mm |
Arbor Dia. | 27.00mm |
Overall Length (In.) | 1.969 |
Diameter | 2.520" |
Cutting Length | 0.315" |
Shank Dia. (In.) | 1.063 |
Overall Length | 50.00mm |
Insert Cutting Edge Length | 8.00mm |
Hub Outside Dia. | 54.00 in |
Max. Cutting Dia. | 80.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, Depth of Cut 8.00mm, ANSI Code F2234.B.080.Z06.08, Compatible Hardware FS1022 Clamp, FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 1/4" HSS Se .280 X .375 Drill .406 Cbore 7/16 Shank 1-3/4 Oal (50-L2-184)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- GREY PNEUMATIC $18-Pc 1/2" Drive Hex Driver Set (GP1598HC)
- GEARWRENCH 34 90T 12 PT Flex Combi Ratchet Wrench (KDT86749)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.84 (F2239.N6.063.Z01.84)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- HHIP 48P 8 145 Degree Gear Cutter (2041-4883)
- Walter Milling Cutters