Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.520" Cutter Dia, 5 Inserts, 8.00mm Cut Depth, F2334 Series
Mfr # F2334.B27.080.Z05.08
Zoro # G8268933
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2.520"
- Series F2334
- Depth of Cut 8.00mm
- Number of Inserts 5
- Arbor Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2334.B27.080.Z05.08
- Zoro # G8268933
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.520" |
Depth of Cut | 8.00mm |
Arbor Dia. | 27.00mm |
Overall Length (In.) | 1.969 |
Diameter | 2.520" |
Shank Dia. (In.) | 1.063 |
Cutting Length | 0.315" |
Overall Length | 50.00mm |
Max. Cutting Dia. | 80.00mm |
Insert Cutting Edge Length | 8.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, Depth of Cut 8.00mm, ANSI Code F2334.B27.080.Z05.08, Compatible Hardware FS1030 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, 2B Limit (11631)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 14 mm L.24 mm (01010014)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- Walter Milling Cutters