Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.480" Cutter Dia, 7 Inserts, 8.00mm Cut Depth, F4047 Series
Mfr # F4047.B22.063.Z07.08
Zoro # G8255947
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2.480"
- Series F4047
- Depth of Cut 8.00mm
- Number of Inserts 7
- Left/Right Hand Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4047.B22.063.Z07.08
- Zoro # G8255947
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.480" |
Depth of Cut | 8.00mm |
Overall Length (In.) | 1.575 |
Diameter | 2.480" |
Cutting Length | 0.315" |
Shank Dia. (In.) | 0.866 |
Overall Length | 40.00mm |
Insert Cutting Edge Length | 8.00mm |
Max. Cutting Dia. | 67.29mm |
Hub Outside Dia. | 53.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 67.29mm, Depth of Cut 8.00mm, ANSI Code F4047.B22.063.Z07.08, Compatible Hardware FS1459 T15IP Clamping Screw, Coolant Fed Coolant Through, Cutting Application Face Milling (Finishing), Face Milling (Roughing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 X 386mm Test/Alignment Mandrel (3906-4124)
- MILWAUKEE TOOL 3/8 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9084)
- RIDGID RIDGID® 31035 #36 36" 5" Capacity Straight Pipe Wrench (31035)
- GREY PNEUMATIC SKT SET 3/8" DR 12PC 12PT MET SEMI DP IM (GP1203MSD)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- Walter Milling Cutters