Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.480" Cutter Dia, 4 Inserts, 15.00mm Cut Depth, F4042 Series
Mfr # F4042.B27.063.Z04.15
Zoro # G7842493
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2.480"
- Series F4042
- Depth of Cut 15.00mm
- Number of Inserts 4
- Arbor Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042.B27.063.Z04.15
- Zoro # G7842493
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.480" |
Depth of Cut | 15.00mm |
Arbor Dia. | 27.00mm |
Cutting Length | 0.591" |
Shank Dia. (In.) | 1.063 |
Diameter | 2.480" |
Overall Length (In.) | 1.969 |
Overall Length | 50.00mm |
Max. Cutting Dia. | 63.00mm |
Insert Cutting Edge Length | 15.00mm |
Hub Outside Dia. | 58.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 63.00mm, Arbor Dia. 27.00mm, Depth of Cut 15.00mm, ANSI Code F4042.B27.063.Z04.15, Compatible Hardware FS1453 T15IP Clamping Srcew, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- CRAFTSMAN Cordless Impact Wrench, 3/8", V20 (CMCF911B)
- PROTO 6-9/16 in. Slip Joint Pliers with 1-3/4 in. Jaw (J276G)
- TOLSEN Rubber Mallet 32oz Rubber Hammer Head, Fiberglass Handle (25038)
- WALTER Indexable Square Shoulder End Mill, 1.260" Cutter Dia, 37.00mm Cut Depth, F4038 Series (F4038.W32.032.Z03.37)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- HHIP 1/4 X 2-1/2 X 1" CONVEX MILLING CUTTER (2006-0427)
- Walter Milling Cutters