Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2.362" Cutter Dia, 6 Inserts, 10.00mm Cut Depth, F2334 Series
Mfr # F2334.B27.080.Z06.10
Zoro # G8156687
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 2.362"
- Series F2334
- Depth of Cut 10.00mm
- Number of Inserts 6
- Arbor Dia. 27.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2334.B27.080.Z06.10
- Zoro # G8156687
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2.362" |
Depth of Cut | 10.00mm |
Arbor Dia. | 27.00mm |
Shank Dia. (In.) | 1.063 |
Cutting Length | 0.394" |
Overall Length (In.) | 1.969 |
Diameter | 2.362" |
Max. Cutting Dia. | 80.00mm |
Overall Length | 50.00mm |
Insert Cutting Edge Length | 10.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 80.00mm, Arbor Dia. 27.00mm, Depth of Cut 10.00mm, ANSI Code F2334.B27.080.Z06.10, Compatible Hardware FS1036 T20 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-002 (34-002)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 5.00mm (C11374)
- CLEVELAND 3-Flute HSS Center Cutting Square Double End Mill Cleveland HD-3-TC TiCN 3/8x3/8x3/4x3-1/2 (C39625)
- BON TOOL Step Tool, Outside 6" X 2 1/2", 1/4" Radius Wood Handle (12-515)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- WALTER Indexable Square Shoulder End Mill, 1.500" Cutter Dia, 4 Inserts, 0.4610 in Cut Depth, F4042 Series (F4042.UZ31.038.Z04.11)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- Walter Milling Cutters