Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 2" Cutter Dia, 7 Inserts, 0.3940 in Cut Depth, F4042R Series
Mfr # F4042R.UB19.051.Z07.10
Zoro # G8256814
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 2"
- Series F4042R
- Depth of Cut 0.3940 in
- Number of Inserts 7
- Arbor Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F4042R.UB19.051.Z07.10
- Zoro # G8256814
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 2" |
Depth of Cut | 0.3940 in |
Arbor Dia. | 3/4 in |
Shank Dia. (In.) | 0.75 |
Overall Length (In.) | 1.575 |
Cutting Length | 0.394" |
Diameter | 2.000" |
Overall Length | 1.5750 in |
Hub Outside Dia. | 1.8030 in |
Max. Cutting Dia. | 2 in |
Insert Cutting Edge Length | 10.00mm |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.3940 in, ANSI Code F4042R.UB19.051.Z07.10, Compatible Hardware FS1454 T8IP Clamping Screw, FS1523 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 24" (63104)
- EATON BUSSMANN Bussmann 20 amps FP Yellow Fuse Puller 5 pk, 5PK (BP/FP-A3-RP)
- SATA Bolt Grip Puller Set, 37 Pc. (ST09712SJ)
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Shoulder Mill (M4132.031-W31-03-09)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Walter Milling Cutters