Walter

Indexable Face Mill, 2-1/2" Cutter Dia, 5 Inserts, 4.00mm Cut Depth, F4080 Series


product price: $717.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cutter Dia. 2-1/2"
  • Series F4080
  • Depth of Cut 4.00mm
  • Number of Inserts 5
  • Cutting Length 0.157"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cutter Dia. 2-1/2"
Depth of Cut 4.00mm
Cutting Length 0.157"
Diameter 2.500"
Overall Length (In.) 1.575
Shank Dia. (In.) 0.75
Overall Length 40.00mm
Hub Outside Dia. 48.00mm
Max. Cutting Dia. 73.50mm
Insert Cutting Edge Length 4.00mm

Description

Indexable Face Mill, Max. Cutting Dia. 73.50mm, Depth of Cut 4.00mm, ANSI Code F4080.UB19.064DC.Z05.04, Compatible Hardware FS1495 T20IP Clamping Srcew, FS1518 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Chamfering, Circular Interpolation Milling, Face Milling (Finishing), Face Milling (Roughing), Ramping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.