Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series
Mfr # F2334.UB.051.Z06.05
Zoro # G7947046
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.606"
- Series F2334
- Depth of Cut 0.1970 in
- Number of Inserts 6
- Arbor Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2334.UB.051.Z06.05
- Zoro # G7947046
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.606" |
Depth of Cut | 0.1970 in |
Arbor Dia. | 3/4 in |
Shank Dia. (In.) | 0.75 |
Cutting Length | 0.197" |
Diameter | 1.606" |
Overall Length (In.) | 1.5 |
Insert Cutting Edge Length | 5.00mm |
Overall Length | 1-1/2 in |
Max. Cutting Dia. | 2 in |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.1970 in, ANSI Code F2334.UB.051.Z06.05, Compatible Hardware FS359 T15 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 20 MM Size (JHW12M-620)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- DEWALT Cordless Impact Driver Kit, 1/4", 20.0V (DCK278C2/DCB203)
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide (655)
- WALTER Indexable Face Mill, 3.150" Cutter Dia, 4 Inserts, 16.00mm Cut Depth, F4153 Series (F4153.BN22.080.Z04.10R)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- STM 8 x 112 x 112 Bore HSS Staggered Tooth Milling Cutter (135660)
- Walter Milling Cutters