Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 1.500" Cutter Dia, 4 Inserts, 0.3940 in Cut Depth, F4042R Series
Mfr # F4042R.UB13.038.Z04.10
Zoro # G8344917
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 1.500"
- Series F4042R
- Depth of Cut 0.3940 in
- Number of Inserts 4
- Arbor Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F4042R.UB13.038.Z04.10
- Zoro # G8344917
- UPC # 00007382337243
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 1.500" |
Depth of Cut | 0.3940 in |
Arbor Dia. | 1/2 in |
Shank Dia. (In.) | 0.5 |
Overall Length (In.) | 1.575 |
Diameter | 1.500" |
Cutting Length | 0.394" |
Overall Length | 1.5750 in |
Insert Cutting Edge Length | 10.00mm |
Hub Outside Dia. | 1.2990 in |
Max. Cutting Dia. | 1-1/2 in |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/2 in, Arbor Dia. 1/2 in, Depth of Cut 0.3940 in, ANSI Code F4042R.UB13.038.Z04.10, Compatible Hardware FS1454 T8IP Clamping Screw, FS1597 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Pocket Milling, Ramping, Shoulder Milling (Finishing), Shoulder Milling (Roughing)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-227)
- CHANNELLOCK Heavy Duty Plier Set 4pc (HD-1)
- BOSCH Impact Driver Bits, Torx(TM), T20, PK10 (ITT201B)
- DRILLCO 21/32, 3-FLAT S&D DRILL 1/2 in. SHANK -1000F (1000F142)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Face Mill, 9 Inserts, 0.63 in Cut Depth (M3016-200-B60-09-16)
- WALTER Walter - Ramping Cutter (M2131.031-A26-03-15-L)
- WALTER Walter - Cartridge (Boring) (EB110)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- Walter Milling Cutters