Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 11 Inserts, 0.197 in Cut Depth
Mfr # M5130.064-B26-11-05
Zoro # G2888018
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cut 0.1970 in
- Number of Inserts 11
- Arbor Dia. 1 in
- Overall Length 1.5750 in
- Standards ISO 6462-A (Hexagon Socket Head Cap Screw)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # M5130.064-B26-11-05
- Zoro # G2888018
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 0.1970 in |
Arbor Dia. | 1 in |
Overall Length | 1.5750 in |
Min. Cutting Dia. | 2-1/2 in |
Details
Item | Indexable Face Mill |
Number of Inserts | 11 |
Standards | ISO 6462-A (Hexagon Socket Head Cap Screw) |
Max. Speed | 40,000 RPM |
Coolant Fed | Coolant Through |
ANSI Code | M5130.064-B26-11-05 |
Cutting Application | Shoulder Milling |
Side Cutting Edge Angle | 90 Degrees |
ISO Number | M5130.064-B26-11-05 |
Description
Indexable Face Mill, Arbor Dia. 1 in, Depth of Cut 0.1970 in, ANSI Code M5130.064-B26-11-05, Coolant Fed Coolant Through, Cutting Application Shoulder Milling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- GREENFIELD THREADING Straight Flute Tap, Semi-Bottoming 4 Flutes (330292)
- HANSEN Socket Tray, 1/2 In Dr, Metric, Std/Deep (1202)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- WALTER Indexable Square Shoulder End Mill, 1.575" Cutter Dia, 5 Inserts, 11.70mm Cut Depth, F4042 Series (F4042.Z32.040.Z05.11)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- Walter Milling Cutters