Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 0.935" Cutter Dia, 5 Inserts, 0.1570 in Cut Depth, F2334 Series
Mfr # F2334.UZ31.031.Z05.04
Zoro # G8042946
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.935"
- Series F2334
- Depth of Cut 0.1570 in
- Number of Inserts 5
- Arbor Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2334.UZ31.031.Z05.04
- Zoro # G8042946
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.935" |
Depth of Cut | 0.1570 in |
Arbor Dia. | 1-1/4 in |
Cutting Length | 0.157" |
Shank Dia. (In.) | 1.25 |
Diameter | 0.935" |
Overall Length (In.) | 5.125 |
Insert Cutting Edge Length | 4.00mm |
Max. Cutting Dia. | 1-1/4 in |
Overall Length | 5-1/8 in |
Description
Indexable Face Mill, Max. Cutting Dia. 1-1/4 in, Arbor Dia. 1-1/4 in, Depth of Cut 0.1570 in, ANSI Code F2334.UZ31.031.Z05.04, Compatible Hardware FS1013 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago® Grip for Bare Wire (1613-30)
- FOWLER 1" White Dial Premium Dial Indicator with Certificate of Calibration (525201102)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- GEDORE Open Ended Wrench, 70mm (894 70)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- WALTER Ball Nose Cutter F2239.N6.063.Z01.53 (F2239.N6.063.Z01.53)
- WALTER Indexable Profiling End Mill, 1.500" Cutter Dia, 2 Inserts, 1.2200 in Cut Depth, F2339 Series (F2339.UW38.038.Z02.31)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- Walter Indexable Milling Cutters