Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 0.685" Cutter Dia, 3 Inserts, 0.1570 in Cut Depth, F2334 Series
Mfr # F2334.UZ26.026.Z03.04
Zoro # G8429215
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Dia. 0.685"
- Series F2334
- Depth of Cut 0.1570 in
- Number of Inserts 3
- Arbor Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # F2334.UZ26.026.Z03.04
- Zoro # G8429215
- Country of Origin United States
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.685" |
Depth of Cut | 0.1570 in |
Arbor Dia. | 1 in |
Shank Dia. (In.) | 1 |
Overall Length (In.) | 4.61 |
Cutting Length | 0.157" |
Diameter | 0.685" |
Insert Cutting Edge Length | 4.00mm |
Overall Length | 4.610 in |
Max. Cutting Dia. | 1 in |
Description
Indexable Face Mill, Max. Cutting Dia. 1 in, Arbor Dia. 1 in, Depth of Cut 0.1570 in, ANSI Code F2334.UZ26.026.Z03.04, Compatible Hardware FS1013 T8 Clamping Screw, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/32 (78594)
- PROTO 4 Piece Precision Plier Set Cushion Grip Handle (J2804SMP)
- PROTO Tool Shrink Loop, Fits 0.75 to 1.75 in. (JP2R34X175LPOR)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204223)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- WALTER Indexable Slitting Cutter, 100.00mm Cutter Dia, 5 Inserts, 24.00mm Cut Depth, F4053 Series (F4053.BN27.100.Z05.04R)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Walter - MININOVEX (F4042.UB26.064.Z06.15)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- Walter Indexable Milling Cutters