Shop All Indexable Milling Cutters
Walter
Indexable Face Mill, 0.669" Cutter Dia, 3 Inserts, 4.00mm Cut Depth, F2334 Series
Mfr # F2334.T22.025.Z03.04
Zoro # G8045922
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Dia. 0.669"
- Series F2334
- Depth of Cut 4.00mm
- Number of Inserts 3
- Arbor Dia. 22.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # F2334.T22.025.Z03.04
- Zoro # G8045922
- Country of Origin China
- Category Indexable Milling Cutters
Dimensions
Cutter Dia. | 0.669" |
Depth of Cut | 4.00mm |
Arbor Dia. | 22.00mm |
Diameter | 0.669" |
Overall Length | 58.00mm |
Max. Cutting Dia. | 25.00mm |
Insert Cutting Edge Length | 4.00mm |
Details
Item | Indexable Face Mill |
Series | F2334 |
Number of Inserts | 3 |
Material | All ISO |
ISO Number | F2334.T22.025.Z03.04 |
Number of Coolant Holes | 2 |
Features | 4 Cutting Edges per Indexable Insert, With Indexing Surfaces |
ANSI Code | F2334.T22.025.Z03.04 |
Cutting Application | Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping |
Max. Speed | 40,000 RPM |
Coolant Fed | Coolant Through |
Insert Holding Type | Screw |
Description
Indexable Face Mill, Max. Cutting Dia. 25.00mm, Arbor Dia. 22.00mm, Depth of Cut 4.00mm, ANSI Code F2334.T22.025.Z03.04, Coolant Fed Coolant Through, Cutting Application Circular Interpolation Milling, Copy Milling, Face Milling (Roughing), Pocket Milling, Ramping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22756OSB614R)
- S-B POWER TOOL XB-DW2 Electric Drywall Cutting Bit, 2PK (3241858)
- ZORO SELECT Carbide End Mill, 4in, CEM38FXL4TIALN (CEM38FXL4TIALN)
- MILWAUKEE TOOL 7 in. Diamond Premium Wet Core Bit (48-17-3070)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Square Shoulder End Mill, 1.000" Cutter Dia, 2 Inserts, 0.5910 in Cut Depth, F4042 Series (F4042.UW26.026.Z02.15)
- WALTER Indexable Face Mill, 3" Cutter Dia, 6 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB26.076DC.Z06.04)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- WALTER Cartridge for F2010, FR729M, lead angle 15 degrees, cutting direction (FR729M)
- Walter Milling Cutters