Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, WOMX, 8 Degrees
Mfr # WOMX080408-D57 WXP40
Zoro # G2941735
product price: $16.95
/ea
Sold in multiples of 10 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 080408
- Insert Style WOMX
- Cutting Direction Neutral
- ISO Number WOMX080408-D57
- Relief Angle 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # WOMX080408-D57 WXP40
- Zoro # G2941735
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 080408 |
Corner Radius | 0.80mm |
Details
Insert Style | WOMX |
Cutting Direction | Neutral |
ISO Number | WOMX080408-D57 |
Relief Angle | 8 Degrees |
Item | Indexable Drill Insert |
Manufacturer Grade | WXP40 |
Thickness | 4.80mm |
Coating Process | PVD |
Shape | Trigon |
ANSI Code | WOMX080408-D57 |
For Drill Type | Komet |
Finish - Machining | TiCN |
Material - Machining | Carbide |
Included Angle | 80 Degrees |
Description
Indexable Drill Insert, Relief Angle 8 Degrees , TiCN, ANSI Code WOMX080408-D57, Coating Process PVD, Corner Radius 0.80mm, For Drill Type Komet
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 6 Ball End Screwdrivers (10686)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-16 UNF (403272)
- WESTWARD Silver/Deming Drill, 41/64,118 Deg (6PTH0)
- WESTWARD Screw Machine Drill Bit, #36 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVA7)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- TUNGALOY Tf Flo-Lock Insert FLR-3094R AH110, PK10 (2412259)
- Walter Indexable Drill Inserts