Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, WOMX, 8 Degrees
Mfr # WOMX05T304-D57 WXP40
Zoro # G2935374
Sold in multiples of 10 for $117.90
$117.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 05T304
- Insert Style WOMX
- Cutting Direction Neutral
- ISO Number WOMX05T304-D57
- Relief Angle 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # WOMX05T304-D57 WXP40
- Zoro # G2935374
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 05T304 |
Corner Radius | 0.40mm |
Details
Insert Style | WOMX |
Item | Indexable Drill Insert |
Cutting Direction | Neutral |
ISO Number | WOMX05T304-D57 |
Relief Angle | 8 Degrees |
Finish - Machining | TiCN |
ANSI Code | WOMX05T304-D57 |
Material - Machining | Carbide |
Thickness | 3.80mm |
For Drill Type | Komet |
Shape | Trigon |
Manufacturer Grade | WXP40 |
Included Angle | 80 Degrees |
Coating Process | PVD |
Description
Indexable Drill Insert, Relief Angle 8 Degrees , TiCN, ANSI Code WOMX05T304-D57, Coating Process PVD, Corner Radius 0.40mm, For Drill Type Komet
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5045 -REPLACE EDP#82613B)
- METABO Die Grinder, Var Spd, 6.4 A, 2 In (GE710 Plus)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- FREUD Mortising Bit 1-1/4 (16-106)
- WALTER Walter - Drilling and Boring Inserts (6169880)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- Walter Indexable Tools