Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees
Mfr # P2840S-6N-E67 WSP45S
Zoro # G2941470
Sold in multiples of 10 for $259.50
$259.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 6
- Insert Style Center and Outer Insert Identical
- Relief Angle 11 Degrees
- ISO Number P2840S-6N-E67
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-6N-E67 WSP45S
- Zoro # G2941470
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 6 |
Corner Radius | 0.00mm |
Details
Insert Style | Center and Outer Insert Identical |
Item | Indexable Drill Insert |
Relief Angle | 11 Degrees |
ISO Number | P2840S-6N-E67 |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
ANSI Code | P2840S-6N-E67 |
Primary Material Application | High-Temperature Alloys, Stainless Steel, Steel |
Finish - Machining | TiAlN+Al2O3+(Al) |
Coating Process | PVD |
For Drill Type | B321 Stardrill |
Thickness | 4.76mm |
Manufacturer Grade | WSP45S |
Primary Material Application ISO Code | M, P, S |
Shape | Square |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2840S-6N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Valve Kj1350/Kj1750 (88422)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 3/8" W, 8/12 TPI, 0.025" Thick, Bimetal (99122-06-08)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2145T)
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- WALTER Indexable Drill Inserts Square P4840P-2R-E57 WSP45 M P S (P4840P-2R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841P-7R-E57 WSP45 M P S (P4841P-7R-E57 WSP45)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (MX22-2R280R01-VG8 WSM23S)
- HHIP Dasqua 0.1-5.0mm Circular Taper Bore Gage (1051-2010)
- Walter Indexable Tools