Shop All Indexable Drill Inserts
Walter
Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees
Mfr # P2840S-4N-E67 WSP45S
Zoro # G2934848
Sold in multiples of 10 for $203.50
$203.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 4
- Insert Style Center and Outer Insert Identical
- ISO Number P2840S-4N-E67
- Relief Angle 11 Degrees
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # P2840S-4N-E67 WSP45S
- Zoro # G2934848
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 4 |
Corner Radius | 0.00mm |
Details
Insert Style | Center and Outer Insert Identical |
ISO Number | P2840S-4N-E67 |
Relief Angle | 11 Degrees |
Cutting Direction | Right Hand |
Item | Indexable Drill Insert |
Material - Machining | Carbide |
For Drill Type | B321 Stardrill |
Thickness | 3.97mm |
ANSI Code | P2840S-4N-E67 |
Shape | Square |
Coating Process | PVD |
Finish - Machining | TiAlN+Al2O3+(Al) |
Manufacturer Grade | WSP45S |
Description
Indexable Drill Insert, Relief Angle 11 Degrees , TiAlN+Al2O3+(Al), ANSI Code P2840S-4N-E67, Coating Process PVD, Corner Radius 0.00mm, For Drill Type B321 Stardrill
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ 30" Clamps, 2-1/8" Throat Depth (39132)
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- WALTER Diamond Turning Insert, Positive, Neutral, CCMT, 1/64", CarbideTiAlN+Al2O3+(Al) (CCMT120404-E47 WSM20S)
- WALTER Indexable Drill Insert, Center and Outer Insert Identical, 11 Degrees (P2840S-4N-A57 WXP40)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- WALTER Indexable Drill Insert, Center Insert, 11 Degrees (P4841C-4R-E57 WXP40)
- WALTER Insert (SX-3E300N02-CF5 WSM23S)
- WALTER Insert (MX22-2E224N02-GD8 WSM23S)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- Walter Indexable Tools